BALLAST,ELECTRONIC,T8,0.49 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST,ELECTRONIC,T8,0.49 AMPS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGH9
  • Mfr. Model # 4KGH9
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.26 lbs

Product Details

Start Type Instant, Voltage 120, Input Watts 58, Ballast Factor 0.87, Power Factor Greater Than 0.96

Technical Specs

  • Amps AC 0.49
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 58
  • Power Factor Greater Than 0.96
  • Wiring Type Parallel
  • Ballast Factor 0.87
  • Number of F25T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Number of F17T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1
  • Number of F25T12 Lamps 1 or 2
  • Number of F40T12 U-Bend Lamps 1
  • Light Output Normal
  • Ballast Family Proline(TM)
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Total Harmonic Distortion Less Than 30%
  • Number of F32T8(30W) Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 2
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 58
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list