BALLAST ELECTRONIC T5 .43 TO 2 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC T5 .43 TO 2 A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGE7
  • Mfr. Model # 4KGE7
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 2.76 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T5 Lamps Lamp Type, Programmed Start Type, Number of Lamps 2, 3 or 4, 120/277 Voltage, 0.43 to 2 Amps AC, 117 to 231 Input Watts, 0 Min. Starting Temp. (F), 1 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 20 Total Harmonic Distortion ( Percent), Two Level Switching Special Features, Normal Light Output, LumaPro Ballast Family, Series Wiring Type, 16-7/8 Length (In.), 1-3/16 Height (In.), 1-5/16 Width (In.),

Technical Specs

  • Amps AC 0.43 to 2
  • Height 1-3/16"
  • Width 1-5/16"
  • Length 16-7/8"
  • Item Electronic Ballast
  • Input Watts 117 to 231
  • Power Factor Greater Than 0.95
  • Wiring Type Series
  • Ballast Factor 1
  • Light Output Normal
  • Number of F54T5 Lamps 2, 3 or 4
  • Ballast Family Proline(TM)
  • Number of F50BX Lamps 2, 3 or 4
  • Total Harmonic Distortion Less Than 20%
  • Number of F55BX Lamps 2, 3 or 4
  • Min. Starting Temp. 0 Degrees F
  • Ballast Lamp Type T5
  • Ballast Voltage 120/277
  • Ballast Start Type Programmed
  • Ballast Max. Lamp Watts 231
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 4
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list