BALLAST ELECTRONIC T5 .23 TO 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC T5 .23 TO 1A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGG3
  • Mfr. Model # 4KGG3
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.18 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T5 Lamps Lamp Type, Programmed Start Type, Number of Lamps 1 or 2, 120/277 Voltage, 0.23 to 1 Amps AC, 62 to 120 Input Watts, 0 Min. Starting Temp. (F), 1 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), 90 Degree Special Features, Normal Light Output, LumaPro Ballast Family, Series Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

Technical Specs

  • Amps AC 0.23 - 1
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Power Factor Greater Than0.95
  • Input Watts 62 - 120
  • Wiring Type Series
  • Light Output Normal
  • Ballast Factor 1.00
  • Number of F54T5 Lamps 1 or 2
  • Ballast Family LumaPro
  • Number of F50BX Lamps 1 or 2
  • Number of F55BX Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Programmed
  • Ballast Lamp Type T5
  • Ballast Max. Lamp Watts 120
  • Ballast Voltage 120/277
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list