BALLAST ELECTRONIC T12HO 1.65 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST ELECTRONIC T12HO 1.65 AMPS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGH5
  • Mfr. Model # 4KGH5
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T12HO Lamps Lamp Type, Rapid Start Type, Number of Lamps 1 or 2, 120 Voltage, 1.65 Amps AC, 195 Input Watts, -20 Min. Starting Temp. (F), 0.89 Ballast Factor, Greater Than 0.97 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), High Output Lamps Only Special Features, Normal Light Output, LumaPro Ballast Family, Series Wiring Type, 9-1/2 Length (In.), 1-5/8 Height (In.), 2-5/16 Width (In.),

Technical Specs

  • Amps AC 1.65
  • Length 9-1/2"
  • Height 1-5/8"
  • Item Electronic Ballast
  • Width 2-5/16"
  • Input Watts 195
  • Power Factor Greater Than0.97
  • Wiring Type Series
  • Ballast Factor 0.89
  • Light Output Normal
  • Number of F48T12 Lamps 2
  • Number of F60T12 Lamps 2
  • Number of F72T8 Lamps 2
  • Number of F96T12 Lamps 1 or 2
  • Number of F72T12 Lamps 2
  • Number of F96T8 Lamps 1 or 2
  • Number of F48T8 Lamps 2
  • Number of F60T8 Lamps 2
  • Total Harmonic Distortion Less Than 10%
  • Ballast Family LumaPro
  • Min. Starting Temp. -20 Degrees F
  • Ballast Start Type Rapid
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 195
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type T12HO
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list