Skip Content
BALLAST ELECTRONIC T12HO 0.89 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC T12HO 0.89 AMPS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGH7
  • Mfr. Model # 4KGH7
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.75 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T12HO Lamps Lamp Type, Rapid Start Type, Number of Lamps 1 or 2, 277 Voltage, 0.89 Amps AC, 205 Input Watts, -20 Degrees F Min. Starting Temp., 0.89 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Percent Total Harmonic Distortion, Normal Light Output, LumaPro Ballast Family, Series Wiring Type, 9-1/2 In. Length, 1-5/8 In. Height, 2-5/16 In. Width

Technical Specs

  • Amps AC 0.89
  • Height 1-5/8"
  • Length 9-1/2"
  • Item Electronic Ballast
  • Width 2-5/16"
  • Power Factor Greater Than0.95
  • Input Watts 205
  • Wiring Type Series
  • Ballast Factor 0.89
  • Light Output Normal
  • Ballast Family LumaPro
  • Number of F96T8 Lamps 1 or 2
  • Number of F96T12 Lamps 1 or 2
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. -20 Degrees F
  • Ballast Lamp Type T12HO
  • Ballast Voltage 277
  • Ballast Max. Lamp Watts 205
  • Ballast Max. Number of Lamps 2
  • Ballast Start Type Rapid
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list