BALLAST ELECTRONIC T12 HO 72109 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BALLAST ELECTRONIC T12 HO 72109

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE296HOMVNDIY
  • Mfr. Model # GE296HOMVNDIY
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Electronic T12 high output ballast. No. of lamps 2 or 1, input volts 120-277, ballast factor .9, input watts 196. Used on lamps T12HO 4ft.-8ft., F96T12/WM, F72T12/HO, F60T12/HO, F48T12/HO.

Technical Specs

  • Ballast Voltage 120 - 277
  • Ballast Lamp Type T12HO
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list