BALLAST ELECTRONIC T12 0.50 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BALLAST ELECTRONIC T12 0.50 AMPS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGH6
  • Mfr. Model # 4KGH6
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.69 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T12 Lamps Lamp Type, Instant Start Type, Number of Lamps 1, 277 Voltage, 0.50 Amps AC, 135 Input Watts, 32 Min. Starting Temp. (F), 0.58 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), Correction Special Features, Normal Light Output, LumaPro Ballast Family, Parallel Wiring Type, 9-1/2 Length (In.), 1-3/16 Height (In.), 1-3/4 Width (In.),

Technical Specs

  • Amps AC 0.50
  • Height 1-3/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-3/4"
  • Input Watts 135
  • Power Factor Greater Than0.95
  • Wiring Type Parallel
  • Ballast Factor 0.58
  • Light Output Normal
  • Number of F72T12 Lamps 1
  • Number of F72T8 Lamps 1
  • Number of F96T8 Lamps 1
  • Total Harmonic Distortion Less Than 10%
  • Ballast Family LumaPro
  • Min. Starting Temp. 32 Degrees F
  • Ballast Lamp Type T12
  • Ballast Start Type Instant
  • Ballast Item Electronic Ballast
  • Ballast Voltage 277
  • Ballast Max. Lamp Watts 135
  • Ballast Max. Number of Lamps 1
  • Ballast Type Electronic
  • Number of F96T12 Lamps 2
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list