BALLAST ELECTRONIC F/CFL 71430 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC F/CFL 71430

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEC213MVPS3W
  • Mfr. Model # GEC213MVPS3W
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.31 lbs

Product Details

Electronic ballast for compact fluorescent lamps. No. of lamps 2 or 1, input volts 120-277, ballast factor 1.0, input watts 29. Used on lamps 13 W 4-pin, (2) CFS10W.

Technical Specs

  • Input Watts 29
  • Ballast Factor Normal-High (1.0)
  • Dimension Reference A38
  • Height 1"
  • Item HIGH FREQUENCY ELECTRONIC BALLASTS
  • Length 5"
  • Power Factor Greater Than 0.98
  • Special Features Line Vage: Multi-Vage 120 to 277 VAC, +/-10%, 50-60 Hz, Series Lamp Operation, Ic Control, Programmed Starting for Extended Lamp Life, ACtive Power FACtor Correction.
  • Width 2.4"
  • Ballast Type High Frequency, Electronic
  • Wiring Type Series
  • Number of F18BX Lamps 1
  • Light Output Normal
  • Number of F13BX Lamps 1 or 2
  • Ballast Family ProLine(R)
  • Min. Starting Temp. -29 Degrees C
  • Ballast Start Type Programmed/Rapid
  • Ballast Lamp Type Compact Fluorescent
  • Ballast Voltage 120 - 277
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 29
  • Ballast Item Electronic Ballast

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list