Skip Content
BALLAST ELECT T8 120-277V 69222 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST ELECT T8 120-277V 69222

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MVPSH-A
  • Mfr. Model # GE432MVPSH-A
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Height 1-1/8"
  • Item Ballast
  • Ballast Type Electronic
  • Length 9-1/2"
  • Width 1-7/16"
  • Input Watts 144 - 147
  • Power Factor Greater Than0.99
  • Wiring Type Parallel
  • Ballast Factor 1.18
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Number of F40T8 Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Number of F17T8 Lamps 3 or 4
  • Ballast Family LFL
  • Number of F32T8(26W) Lamps 3 or 4
  • Light Output High
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Min. Starting Temp. 10 Degrees C
  • Total Harmonic Distortion Less Than10%
  • Ballast Start Type Programmed
  • Ballast Lamp Type T8
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 147
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Amps AC 1.31 - 0.54
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list