BALLAST ELECT PROGRAM 120/277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST ELECT PROGRAM 120/277V

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE254MVPS-D
  • Mfr. Model # GE254MVPS-D
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Amps AC 1.02 to 0.45
  • Height 1"
  • Item Electronic Ballast
  • Length 16-5/8"
  • Width 1-3/16"
  • Input Watts 116
  • Power Factor 0.98
  • Wiring Type Parallel
  • Light Output Normal
  • Ballast Factor 1
  • Number of F39T5 Lamps 1 or 2
  • Number of F54T5 Lamps 1 or 2
  • Ballast Family UltraStart(R)
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. -20 Degrees F
  • Ballast Start Type Programmed
  • Ballast Voltage 120/277
  • Ballast Lamp Type T5
  • Ballast Max. Lamp Watts 116
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list