BALLAST ELECT 4 OR 3 F32T8 67911 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECT 4 OR 3 F32T8 67911

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MAX-G-H
  • Mfr. Model # GE432MAX-G-H
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Height 1-13/64"
  • Item Ballast
  • Length 9-1/2"
  • Width 1-45/64"
  • Ballast Type Electronic
  • Input Watts 146
  • Power Factor Greater Than0.99
  • Wiring Type Parallel
  • Ballast Factor 1.08/0.81
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Light Output High
  • Ballast Family LFL
  • Number of F32T8U Lamps 3 or 4
  • Total Harmonic Distortion Less Than10%
  • Min. Starting Temp. -20 Degrees C
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 146
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Amps AC 1.29
  • Thermal Protection Yes
  • Sound Rating Class A
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list