Skip Content
BALLAST CFL ELECTINPUT WATTS 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST CFL ELECTINPUT WATTS 30

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGJ7
  • Mfr. Model # 4KGJ7
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1162
  • Shipping Weight 0.81 lbs

Product Details

Compact fluorescent ballast, ballast type electronic, ballast family LumaPro, lamp type CFL, start type programmed, voltage 120/277, input watts 30, number of lamps 1 or 2, ballast factor 1, power factor greater than 0.97, min. starting temp. -17 degrees C, base type 4 pin, length 4-15/16 in., height 1 in., width 2-3/8 in., wireing type series, light output normal, special features dual connector, number of F13BX lamps 1 or 2.

Technical Specs

  • Dimension Reference C6
  • Item CFL Ballast
  • Width 2-3/8"
  • Height 1"
  • Length 4-15/16"
  • Ballast Type Electronic
  • Base Type 4 Pin
  • Power Factor Greater Than 0.97
  • Input Watts 30
  • Special Features Dual Connector
  • Wiring Type Series
  • Ballast Factor 1
  • Number of F13DBX Lamps 1 or 2
  • Number of F13BX Lamps 1 or 2
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Ballast Family LumaPro(R)
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Programmed
  • Ballast Lamp Type Compact Fluorescent
  • Ballast Voltage 120 - 277
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 30
  • Ballast Item CFL Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list