Skip Content
BALLAST 71435 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 71435

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEC240MAXA
  • Mfr. Model # GEC240MAXA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Dimension Reference A16
  • Height 1-1/5"
  • Item CFL Ballast
  • Length 9-1/2"
  • Width 1-2/3"
  • Ballast Type Electronic
  • Power Factor Greater Than 0.95
  • Input Watts 68
  • Base Type 4 Pin
  • Special Features Low Profile Case
  • Light Output Normal
  • Wiring Type Parallel
  • Number of F40BX Lamps 2
  • Ballast Factor Normal
  • Ballast Family UltraMax(R)
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Lamp Type Compact Fluorescent
  • Ballast Start Type Instant
  • Ballast Max. Lamp Watts 68
  • Ballast Voltage 120/277
  • Ballast Max. Number of Lamps 2
  • Ballast Item CFL Ballast

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list