Skip Content
BALLAST 70W HID 63047 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 70W HID 63047

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH70MVR-F
  • Mfr. Model # GEMH70MVR-F
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.06 lbs

Technical Specs

  • Includes Capacitor, Ignitor
  • Height 2-4/5"
  • Item HID Ballast Indoor Enclosed
  • Length 11-4/5"
  • Operating Amps @ 277V 0.3
  • Number of Lamps 1
  • Operating Amps @ 120V 0.7
  • Thermal Protection Yes
  • Width 3-1/5"
  • ANSI Code M98
  • Ballast Type Enclosed
  • Hz 60
  • Input Voltage 120/277
  • Input Watts 82/79
  • Insulation Class A
  • Lamp Type Metal Halide
  • Start Type Probe
  • Min. Starting Temp. -30 to 30 Degrees F
  • Lamp Watts 70
  • Ballast Family HID Magnetic
  • Ballast Item HID Ballast
  • Ballast Start Type Probe
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 82
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List