Skip Content
BALLAST 4 LAMP 347V 62731 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 4 LAMP 347V 62731

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE454PS347E
  • Mfr. Model # GE454PS347E
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Amps AC 0.68
  • Height 1.2"
  • Item Electronic Ballast
  • Length 16.7"
  • Width 1.7"
  • Input Watts 229
  • Power Factor Greater Than 98%
  • Light Output High
  • Wiring Type Parallel
  • Ballast Factor 1.75
  • Number of F54T5 Lamps 2 or 4
  • Ballast Family Ultrastart(R), Wmiser
  • Min. Starting Temp. -20 Degrees F
  • Total Harmonic Distortion Less Than 5%
  • Ballast Start Type Programmed/Rapid
  • Ballast Lamp Type T5
  • Ballast Voltage 347
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Ballast Max. Lamp Watts 229
  • Ballast Type Electronic
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list