Skip Content
BALLAST 20W HID 63043 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 20W HID 63043

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH20MSF-MV
  • Mfr. Model # GEMH20MSF-MV
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item HID Ballast
  • Height 1-1/5"
  • Length 3-2/5"
  • Includes Mounting Bottom Lead with Feet
  • Number of Lamps 1
  • Operating Amps @ 277V 0.09
  • Thermal Protection Yes
  • Operating Amps @ 120V 0.21
  • ANSI Code C156
  • Ballast Type Electronic
  • Input Watts 23
  • Hz 50/60
  • Width 3-1/9"
  • Lamp Type Metal Halide
  • Input Voltage 120/277
  • Ballast Family Ultramax(TM) eHID
  • Lamp Watts 20
  • Start Type Instant
  • Green Certification or Other Recognition RoHS Compliant
  • Min. Starting Temp. -20 Degrees C/-4 Degrees F
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 23
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List