Skip Content
BALLAST 2 LAMP 347V 62729 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 2 LAMP 347V 62729

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE254PS347
  • Mfr. Model # GE254PS347
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Amps AC 0.36
  • Item Electronic Ballast
  • Height 1.2"
  • Length 11.75"
  • Input Watts 118
  • Width 1.7"
  • Power Factor Greater Than 98%
  • Wiring Type Parallel
  • Ballast Factor 1.1
  • Light Output High
  • Number of F54T5 Lamps 1 or 2
  • Ballast Family Ultrastart(R), Wmiser
  • Min. Starting Temp. -20 Degrees F
  • Total Harmonic Distortion Less Than 5%
  • Ballast Type Programmed Rapid Start
  • Ballast Start Type Programmed/Rapid
  • Ballast Max. Number of Lamps 2
  • Ballast Lamp Type T5
  • Ballast Max. Lamp Watts 118
  • Ballast Voltage 347
  • Ballast Item Electronic Ballast
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list