Skip Content
BALLAST 175W HID 63050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 175W HID 63050

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH175MVA-F
  • Mfr. Model # GEMH175MVA-F
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.41 lbs

Technical Specs

  • Item HID Ballast Dual Volt F Can
  • Width 2-3/4"
  • ANSI Code M57
  • Number of Lamps 1
  • Height 3-1/4"
  • Length 11-3/4"
  • Ballast Type Enclosed
  • Input Watts 205 to 202
  • Input Voltage 120/277
  • Lamp Watts 175
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -30 Degrees F
  • Ballast Voltage 120/277
  • Ballast Start Type Probe
  • Ballast Item HID Ballast Dual Volt F Can
  • Ballast Max. Lamp Watts 202

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List