Skip Content
BALLAST 100W HID 63048 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST 100W HID 63048

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH100MVR-F
  • Mfr. Model # GEMH100MVR-F
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.66 lbs

Technical Specs

  • Height 2-4/5"
  • Includes Capacitor, Ignitor
  • Item HID Ballast Indoor Enclosed
  • Operating Amps @ 120V 1.07
  • Number of Lamps 1
  • Thermal Protection Yes
  • Operating Amps @ 277V 0.47
  • Length 11-4/5"
  • Width 3-1/5"
  • ANSI Code M90
  • Hz 60
  • Ballast Type Enclosed
  • Input Voltage 120/277
  • Insulation Class A
  • Input Watts 122
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Start Type Probe
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -30 to 30 Degrees F
  • Ballast Start Type Probe
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 122
  • Ballast Item HID Ballast
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list