BALL VALVE W/STEAM TRIM 1 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE W/STEAM TRIM 1 IN NPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7014564
  • Mfr. Model # 7014564
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 0.62 lbs

Product Details

Steam bronze ball valve. Stainless steel ball and stem. Multi-filled RPTFE seats. ASTM B584 bronze body. 250 SWP rating.

Technical Specs

  • Handle Type Lever
  • Temp. Range -20 Degrees - 500 Degrees F
  • Item Ball Valve
  • Ball Material Stainless Steel
  • Body Material Bronze
  • Body Style Inline
  • Pipe Size 1"
  • Seat Material MPTFE
  • Stem Material Stainless Steel
  • Stem Type Blowout Proof
  • Port Standard
  • Handle Material Zinc-Plated Steel
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 PSI WOG
  • Max. Steam Pressure 250 PSI WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze
  • Features 250# WSP
  • Standards MSS SP-110
  • Compliance ISO 9001
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list