BALL VALVE,UNION END,1 IN NPT,BRONZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,UNION END,1 IN NPT,BRONZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7030501
  • Mfr. Model # 7030501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Standards MSS-SP-110
  • Stem Material Brass
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Heavy Pattern Construction
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Ball Material Chrome Plated Brass
  • Body Style Inline Single Union
  • Stem Type Blowout Proof
  • Seat Material RPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list