Skip Content
BALL VALVE,UNION END,1/4 IN NPT,BRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,UNION END,1/4 IN NPT,BRO

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7030101
  • Mfr. Model # 7030101
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Pipe Size 1/4"
  • Standards MSS-SP-110
  • Stem Material Brass
  • Item Ball Valve
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Heavy Pattern Construction
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Ball Material Chrome Plated Brass
  • Body Style Inline Single Union
  • Seat Material RPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list