Skip Content
BALL VALVE,UNION END,1 1/4 IN NPT,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,UNION END,1 1/4 IN NPT,B

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7030601
  • Mfr. Model # 7030601
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Port Standard
  • Handle Type Lever
  • Features Heavy Pattern Construction
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze
  • Body Style Inline Single Union
  • Seat Material RPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Stem Type Blowout Proof
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list