Skip Content
BALL VALVE,UNIBODY,1/2 IN NPT,CF8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,UNIBODY,1/2 IN NPT,CF8M

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JBW3
  • Mfr. Model # 1JBW3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Port Reduced
  • Stem Material 316 Stainless Steel
  • Pipe Size 1/2"
  • Standards ASME B16.34
  • Item Ball Valve
  • Max. Pressure 2000 psi WOG
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Handle Type Locking Lever
  • Ball Material 316 Stainless Steel
  • Seat Material RPTFE
  • Body Style Inline
  • Body Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Handle Material Stainless Steel
  • Body Seal Material PTFE
  • Valve Basic Body Material Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list