Skip Content
BALL VALVE,UNIBODY,1 1/4 IN NPT,CF8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,UNIBODY,1 1/4 IN NPT,CF8

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JBW6
  • Mfr. Model # 1JBW6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material 316 Stainless Steel
  • Max. Pressure 2000 psi WOG
  • Port Reduced
  • Standards ASME B16.34
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
  • Connection Type FNPT x FNPT
  • Body Seal Material PTFE
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list