Skip Content
BALL VALVE,TYPE 375,PVC,3 IN,225 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TYPE 375,PVC,3 IN,225 PS

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VHA2
  • Mfr. Model # 1VHA2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Standards NSF-14 Certified
  • Pipe Size 3"
  • Item Ball Valve
  • Max. Pressure 225 psi WOG
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Handle Type Tee
  • Ball Material PVC
  • Body Material PVC
  • Body Style Inline True Union
  • Seat Material PTFE/FPM
  • Stem Material PVC
  • Port Full
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Connection Type Socket x Socket x Socket
  • Max. Steam Pressure 0 psi WSP
  • Valve Structure 2-Piece
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list