Skip Content
BALL VALVE,TYPE 375,CPVC,1/2 IN,225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TYPE 375,CPVC,1/2 IN,225

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VHA6
  • Mfr. Model # 1VHA6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Max. Pressure 225 psi WOG
  • Item Ball Valve
  • Pipe Size 1/2"
  • Standards NSF-14 Certified
  • Handle Type Tee
  • Temp. Range 32 Degrees F - 176 Degrees F
  • Ball Material CPVC
  • Body Style Inline True Union
  • Body Material CPVC
  • Seat Material PTFE/FPM
  • Stem Material CPVC
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Steam Pressure 0 psi WSP
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material FPM
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list