Skip Content
BALL VALVE,TYPE 375,CPVC,1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TYPE 375,CPVC,1 1/4 IN

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VHB3
  • Mfr. Model # 1VHB3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Pipe Size 1-1/4"
  • Item Ball Valve
  • Standards NSF-14 Certified
  • Max. Pressure 225 psi WOG
  • Temp. Range 32 Degrees F - 176 Degrees F
  • Ball Material CPVC
  • Handle Type Tee
  • Body Material CPVC
  • Body Style Inline True Union
  • Seat Material PTFE/FPM
  • Stem Material CPVC
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Steam Pressure 0 psi WSP
  • Valve Structure 2-Piece
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list