Skip Content
BALL VALVE,TWO PIECE,3/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,3/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMU8
  • Mfr. Model # 1WMU8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.26 lbs

Product Details

Panel mount brass valves. 90 degree angle - FNPT. Pipe size 3/8 inch. 1,000 PSIG max. (bottom): 600 PSI max. (side).

Technical Specs

  • Features Panel Mount
  • Temp. Range -40 Degrees - 300 Degrees F
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Body Style Angle
  • Item Ball Valve
  • Pipe Size 3/8"
  • Seat Material PTFE
  • Handle Material Nylon
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Max. Pressure 1000 PSI WOG
  • Port Standard
  • Connection Type MNPT x MNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list