BALL VALVE,TWO PIECE,3/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,3/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMT9
  • Mfr. Model # 1WMT9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.3 lbs

Product Details

Panel mount brass valves. Straight - LOK. Pipe size 3/8 inch. 1,000 PSIG max. LOK instrumentation valves include hex nut for mounting and nylon handle.

Technical Specs

  • Features CPI(TM) Compression, Panel Mount
  • Temp. Range -40 Degrees - 300 Degrees F
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Body Style Inline
  • Body Material Brass
  • Pipe Size 3/8"
  • Seat Material PTFE
  • Tube Size 3/8"
  • Stem Type Blowout Proof
  • Port Standard
  • Stem Material Brass
  • Max. Pressure 1000 PSI WOG
  • Handle Material Nylon
  • Valve Structure 2-Piece
  • Connection Type Comp. x Comp.
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list