Skip Content
BALL VALVE,TWO PIECE,3/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,TWO PIECE,3/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMR1
  • Mfr. Model # 1WMR1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Port Full
  • Item Ball Valve
  • Pipe Size 3/8"
  • Max. Pressure 600 psi WOG
  • Handle Type Oval
  • Body Material Brass
  • Body Style Inline
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel with Vinyl Grip
  • Connection Type FNPT x MNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list