Skip Content
BALL VALVE,TWO PIECE,3/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,3/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMN9
  • Mfr. Model # 1WMN9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3/8"
  • Max. Pressure 1000 psi WOG
  • Port Full
  • Handle Type Round
  • Body Material Brass
  • Temp. Range -40 Degrees F - 300 Degrees F
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Tube Size 3/8"
  • Connection Type Comp. x Comp.
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list