BALL VALVE,TWO PIECE,3/8 IN,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,3/8 IN,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMY1
  • Mfr. Model # 1WMY1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.48 lbs

Product Details

Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.

Technical Specs

  • Handle Type Locking Lever
  • Item Ball Valve
  • Ball Material 316 Stainless Steel
  • Pipe Size 3/8"
  • Body Style In Line
  • Body Material 316 Stainless Steel
  • Temp. Range -25 Degrees F - 450 Degrees F
  • Seat Material PTFE
  • Stem Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Standards ASTM A351-ZF8M
  • Handle Material Stainless Steel with Vinyl Grip
  • Max. Pressure 1000 PSI CWP
  • Port Full
  • Connection Type FNPT x FNPT
  • Valve Structure 2 Piece
  • Valve Basic Body Material 316 Stainless Steel
  • Features Stainless Steel Handle With Vinyl Grip, Bottom Loaded Stem Resists Blowout
  • Max. Steam Pressure 150 PSI WSP
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list