BALL VALVE,TWO PIECE,1 IN,BRASS BOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1 IN,BRASS BOD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMP3
  • Mfr. Model # 1WMP3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 1.4 lbs

Product Details

Ball Valve, Pipe Size 1 In., Max. Pressure 600 psi WOG, Full Port, Standards UL, CSA

Technical Specs

  • Temp. Range -40 Degrees - 400 Degrees F
  • Handle Type Spring Close
  • Body Material Brass
  • Item Ball Valve
  • Pipe Size 1"
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Standards UL, CSA
  • Max. Pressure 600 PSI WOG
  • Connection Type FNPT x FNPT
  • Port Full
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list