BALL VALVE,TWO PIECE,1 IN,316 SS BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,TWO PIECE,1 IN,316 SS BO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WNB3
  • Mfr. Model # 1WNB3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.7 lbs

Product Details

Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.

Technical Specs

  • Handle Type Lockable Oval
  • Item Ball Valve
  • Temp. Range -25 Degrees - 450 Degrees F
  • Body Style Inline
  • Ball Material 316 Stainless Steel
  • Body Material 316 Stainless Steel
  • Pipe Size 1"
  • Seat Material PTFE
  • Stem Material 316 Stainless Steel
  • Handle Material Stainless Steel with Vinyl Grip
  • Max. Pressure 1000 PSI WOG
  • Stem Type Blowout Proof
  • Valve Structure 2-Piece
  • Standards ASTM A351-ZF8M
  • Connection Type FNPT x FNPT
  • Port Reduced
  • Valve Basic Body Material 316 Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list