Skip Content
BALL VALVE,TWO PIECE,1 IN,316 SS BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1 IN,316 SS BO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMY4
  • Mfr. Model # 1WMY4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.98 lbs

Product Details

Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.

Technical Specs

  • Item Ball Valve
  • Handle Type Locking Lever
  • Temp. Range -25 Degrees F - 450 Degrees F
  • Body Material 316 Stainless Steel
  • Ball Material 316 Stainless Steel
  • Body Style In Line
  • Pipe Size 1"
  • Seat Material PTFE
  • Stem Material 316 Stainless Steel
  • Handle Material Stainless Steel with Vinyl Grip
  • Stem Type Blowout Proof
  • Max. Pressure 1000 PSI CWP
  • Connection Type FNPT x FNPT
  • Port Full
  • Standards ASTM A351-ZF8M
  • Valve Structure 2 Piece
  • Valve Basic Body Material 316 Stainless Steel
  • Features Stainless Steel Handle With Vinyl Grip, Bottom Loaded Stem Resists Blowout
  • Max. Steam Pressure 150 PSI WSP
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list