BALL VALVE,TWO PIECE,1/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMX3
  • Mfr. Model # 1WMX3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Ball Valve
  • Port Full
  • Pipe Size 1/8"
  • Max. Pressure 500 psi WOG
  • Handle Type Wedge
  • Temp. Range -20 Degrees F - 180 Degrees F
  • Body Material Brass
  • Body Style 3-Way
  • Seat Material PTFE
  • Handle Material Zinc
  • Stem Type Blowout Proof
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT x FNPT
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list