Skip Content
BALL VALVE,TWO PIECE,1/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMW8
  • Mfr. Model # 1WMW8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Pipe Size 1/8"
  • Port Full
  • Item Ball Valve
  • Max. Pressure 500 psi WOG
  • Handle Type Tee
  • Body Material Brass
  • Body Style 3-Way
  • Temp. Range -20 Degrees F - 180 Degrees F
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Nylon
  • Connection Type FNPT x FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list