BALL VALVE,TWO PIECE,1/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMU2
  • Mfr. Model # 1WMU2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.22 lbs

Product Details

Panel mount brass valves. 90 degree angle - FNPT. Pipe size 1/8 inch. 1,500 PSIG max.

Technical Specs

  • Item Ball Valve
  • Temp. Range -40 Degrees - 300 Degrees F
  • Features Panel Mount
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Pipe Size 1/8"
  • Seat Material PTFE
  • Body Style Angle
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Port Standard
  • Handle Material Nylon
  • Max. Pressure 1500 PSI WOG
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list