Skip Content
BALL VALVE,TWO PIECE,1/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMR8
  • Mfr. Model # 1WMR8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.26 lbs

Product Details

Panel mount brass valves. Straight - FNPT. Pipe size 1/8 inch. 1,500 PSIG max.

Technical Specs

  • Features Panel Mount
  • Item Ball Valve
  • Temp. Range -40 Degrees - 300 Degrees F
  • Body Material Brass
  • Ball Material Chrome-Plated Brass
  • Body Style Inline
  • Pipe Size 1/8"
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Handle Material Nylon
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 PSI WOG
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list