BALL VALVE,TWO PIECE,1/8 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/8 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WML4
  • Mfr. Model # 1WML4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.25 lbs

Product Details

Two piece, full-port valves have PTFE seats and packing. With steel lever handle and blowoutproof stem. Maximum pressure: 1,000 PSI WOG. Temperature range: -40 degrees to 300 degrees F.

Technical Specs

  • Item Ball Valve
  • Handle Type Lever
  • Body Material Brass
  • Temp. Range -40 Degrees - 300 Degrees F
  • Body Style Inline
  • Pipe Size 1/8"
  • Seat Material PTFE
  • Tube Size 1/8"
  • Port Full
  • Handle Material Steel
  • Stem Type Blowout Proof
  • Connection Type Comp. x Comp.
  • Max. Pressure 1000 PSI WOG
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list