BALL VALVE,TWO PIECE,1/4 IN FNPT,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,TWO PIECE,1/4 IN FNPT,BR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010110
  • Mfr. Model # 7010110
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated
  • Pipe Size 1/4"
  • Stem Material Chrome Plated
  • Standards WW-V-35C, Type: II, Composition: BZ, Style: 3, MSS SP-110
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Features SS Lever & Nut
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material 316 Stainless Steel
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list