Skip Content
BALL VALVE,TWO PIECE,1/4 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1/4 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMW5
  • Mfr. Model # 1WMW5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.3 lbs

Product Details

Panel mount brass valves. 3-way - LOK. Pipe size 1/4 inch. 1,500 PSIG max. (bottom): 600 PSI max. (side). LOK instrumentation valves include hex nut for mounting and nylon handle.

Technical Specs

  • Features CPI(TM) Compression, Panel Mount
  • Temp. Range -40 Degrees - 300 Degrees F
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Pipe Size 1/4"
  • Body Style 3-Way
  • Seat Material PTFE
  • Stem Material Brass
  • Handle Material Nylon
  • Tube Size 1/4"
  • Stem Type Blowout Proof
  • Port Standard
  • Connection Type Comp. x Comp. x Comp.
  • Valve Structure 2-Piece
  • Max. Pressure 1500 PSI WOG
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List