Skip Content
BALL VALVE,TWO PIECE,1/4 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1/4 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMV2
  • Mfr. Model # 1WMV2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.25 lbs

Product Details

Panel mount brass valves. 90 degree angle - LOK. Pipe size 1/4 inch. 1,500 PSIG max. (bottom): 600 PSI max. (side). LOK instrumentation valves include hex nut for mounting and nylon handle.

Technical Specs

  • Temp. Range -40 Degrees - 300 Degrees F
  • Features CPI(TM) Compression, Panel Mount
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Body Style Angle
  • Pipe Size 1/4"
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Tube Size 1/4"
  • Handle Material Nylon
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 1500 PSI WOG
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list