Skip Content
BALL VALVE,TWO PIECE,1/4 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/4 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMR9
  • Mfr. Model # 1WMR9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.25 lbs

Product Details

Panel mount brass valves. Straight - FNPT. Pipe size 1/4 inch. 1,500 PSIG max.

Technical Specs

  • Item Ball Valve
  • Features Panel Mount
  • Ball Material Chrome-Plated Brass
  • Temp. Range -40 Degrees - 300 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Pipe Size 1/4"
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Seat Material PTFE
  • Port Standard
  • Max. Pressure 1500 PSI WOG
  • Connection Type FNPT x FNPT
  • Handle Material Nylon
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list