BALL VALVE,TWO PIECE,1/4 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/4 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMN5
  • Mfr. Model # 1WMN5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.25 lbs

Product Details

Two piece, full-port valves have PTFE seats and packing. With steel lever handle and blowoutproof stem. Maximum pressure: 1,000 PSI WOG. Temperature range: -40 degrees to 300 degrees F.

Technical Specs

  • Handle Type Round
  • Temp. Range -40 Degrees F - 300 Degrees F
  • Item Ball Valve
  • Body Style In Line
  • Body Material Brass
  • Stem Type Blowout Proof
  • Pipe Size 1/4"
  • Seat Material PTFE
  • Port Full
  • Max. Pressure 1000 PSI CWP
  • Connection Type MNPT x MNPT
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Features Full Port Valves Have PTFE Seats and Packing
  • Handle Material Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list