Skip Content
BALL VALVE,TWO PIECE,1/4 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1/4 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMH8
  • Mfr. Model # 1WMH8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Max. Pressure 250 psi WOG
  • Item Ball Valve
  • Port Full
  • Pipe Size 1/4"
  • Handle Type Lever
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Angle
  • Seat Material PTFE
  • Handle Material Steel with Vinyl Grip
  • Stem Type Blowout Proof
  • Connection Type FNPT x MNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list