BALL VALVE,TWO PIECE,1/2 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/2 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMV8
  • Mfr. Model # 1WMV8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.5 lbs

Product Details

Panel mount brass valves. 3-way - FNPT. Pipe size 1/2 inch. 1,000 PSIG max. (bottom): 600 PSI max. (side).

Technical Specs

  • Features Panel Mount
  • Temp. Range -40 Degrees - 300 Degrees F
  • Item Ball Valve
  • Body Material Brass
  • Body Style 3-Way
  • Ball Material Chrome-Plated Brass
  • Seat Material PTFE
  • Pipe Size 1/2"
  • Stem Material Brass
  • Handle Material Nylon
  • Stem Type Blowout Proof
  • Max. Pressure 1000 PSI WOG
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Port Standard
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list