Skip Content
BALL VALVE,TWO PIECE,1/2 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1/2 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMT2
  • Mfr. Model # 1WMT2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.45 lbs

Product Details

Panel mount brass valves. Straight - FNPT. Pipe size 1/2 inch. 1,000 PSIG max.

Technical Specs

  • Features Panel Mount
  • Item Ball Valve
  • Body Material Brass
  • Ball Material Chrome-Plated Brass
  • Temp. Range -40 Degrees - 300 Degrees F
  • Pipe Size 1/2"
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Port Standard
  • Handle Material Nylon
  • Max. Pressure 1000 PSI WOG
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list