BALL VALVE,TWO PIECE,1/2 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,TWO PIECE,1/2 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMP1
  • Mfr. Model # 1WMP1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 0.55 lbs

Product Details

Ball Valve, Pipe Size 1/2 In., Max. Pressure 600 psi WOG, Full Port, Standards UL, CSA

Technical Specs

  • Handle Type Spring Return
  • Item Ball Valve
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style In Line
  • Seat Material PTFE
  • Pipe Size 1/2"
  • Stem Type Blowout Proof
  • Standards UL, CSA
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 600 PSI CWP
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Features Full Port Valves Have PTFE Seats, Handle Has Vinyl Grip
  • Stem Material Stainless Steel
  • Handle Material Vinyl
  • Max. Steam Pressure 150 PSI WSP
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list